Skip Content
SAFETY STANCE 26X40 YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY STANCE 26X40 YELLOW/BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX549S2640YB
  • Mfr. Model # 549S2640YB
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2669
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Border 3 Sides
  • Width 2 ft. 2"
  • Length 3 ft. 4"
  • Thickness 7/8"
  • Edges Ramp
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Shape Rectangle
  • Mat Surface Pattern Drainage Holes
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Drainage Holes Per Sq. Ft. 56
  • Shape of Drainage Holes Circle
  • Welding Safe Yes
  • Mat Ramp Material Rubber
  • Mat Backing Material Rubber
  • Mat Surface Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List