Skip Content
SAFETY SIGNFIRE EXTINGUISHERVINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGNFIRE EXTINGUISHERVINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFXG582VS
  • Mfr. Model # MFXG582VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 18"
  • Legend Extinguisher do not Block/Extinguidor no Obstruir
  • Item Fire Extinguisher Sign
  • Width 4"
  • Legend Style Text and Symbol
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.004"
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color White
  • Sign Legend Color Black, Red
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list