Skip Content
SAFETY SIGNFIRE EXTINGUISHERPLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGNFIRE EXTINGUISHERPLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFXG582VP
  • Mfr. Model # MFXG582VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.144 lbs

Technical Specs

  • Height 18"
  • Legend Extinguisher do not Block/Extinguidor no Obstruir
  • Item Fire Extinguisher Sign
  • Width 4"
  • Legend Style Text and Symbol
  • Thickness 0.055"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list