Skip Content
SAFETY SIGNFIRE EXTINGUISHERALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGNFIRE EXTINGUISHERALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFXG545VA
  • Mfr. Model # MFXG545VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.288 lbs

Technical Specs

  • Height 18"
  • Item Fire Extinguisher Sign
  • Width 4"
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list