Skip Content
SAFETY SIGNFIRE EXTINGLOW PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGNFIRE EXTINGLOW PLAST

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFXG551GP
  • Mfr. Model # MFXG551GP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.144 lbs

Technical Specs

  • Height 18"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Width 4"
  • Legend Style Text and Symbol
  • Thickness 0.070"
  • Operating Temp. Range -50 Degrees F - 190 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Background Color Green
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list