Skip Content
SAFETY SIGN WEAR EYE PROT VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WEAR EYE PROT VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPE406VS
  • Mfr. Model # MPPE406VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Caution Sign
  • Height 7"
  • Material Self-Adhesive Vinyl
  • Legend Wear Eye Protection
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Legend Style Text
  • Subject Matter Personal Protection
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list