Skip Content
SAFETY SIGN WATCH YOUR STEP VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WATCH YOUR STEP VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSTF645VS
  • Mfr. Model # MSTF645VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Legend Watch Your Step
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Language English
  • Subject Matter Fall Protection
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list