Skip Content
SAFETY SIGN WATCH YOUR STEP PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WATCH YOUR STEP PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSTF645VP
  • Mfr. Model # MSTF645VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material Plastic
  • Legend/Background Color Black/Yellow
  • Legend Watch Your Step
  • Language English
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Mounting Style Surface
  • Subject Matter Fall Protection
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list