SAFETY SIGN WATCH YOUR STEP ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN WATCH YOUR STEP ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPC37VA
  • Mfr. Model # MCSPC37VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Material Aluminum
  • Width 14"
  • Legend Watch Your Step
  • Legend/Background Color Black/Yellow
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Fall Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list