Skip Content
SAFETY SIGN WASH YOUR HANDS VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WASH YOUR HANDS VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMRST902VS
  • Mfr. Model # MRST902VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Legend/Background Color Black and Blue/White
  • Legend Please Wash Your Hands
  • Mounting Style Surface
  • Standards ANSI Z535.2-2002
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list