Skip Content
SAFETY SIGN WASH HANDS VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WASH HANDS VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHSK40VS
  • Mfr. Model # MHSK40VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Width 14"
  • Material Self-Adhesive Vinyl
  • Legend Wash Hands
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Language English
  • Subject Matter Health and Safety
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list