Skip Content
SAFETY SIGN WASH HANDS PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN WASH HANDS PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHSK40BVP
  • Mfr. Model # MHSK40BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Width 10"
  • Legend Wash Hands Before Returning To Work
  • Material Plastic
  • Legend/Background Color Black and Blue/White
  • Language English
  • Mounting Style Surface
  • Subject Matter Health and Safety
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list