Skip Content
SAFETY SIGN,WASH HANDS,3-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,WASH HANDS,3-SIDED

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG4062
  • Mfr. Model # 4062
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Width 9"
  • Height 12"
  • Item Hand Wash Sign
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Double-Sided Yes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Thickness 0.250"
  • Sign Material Plastic
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Subject Matter Wash Hands
  • Printed Language English
  • Legend Wash Hands (Arrow Pointing Down Pictogram)
  • Header No Header
  • Sign Mounting Style With Mounting Holes, 3-Sided
  • Sign Background Color White
  • Sign Legend Color Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List