Skip Content
SAFETY SIGN USE HANDRAIL PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN USE HANDRAIL PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPC33BVP
  • Mfr. Model # MCSPC33BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Legend Use Handrails
  • Item Caution Sign
  • Material Plastic
  • Width 10"
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Language English
  • Subject Matter Fall Protection
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list