Skip Content
SAFETY SIGN SPILL KIT STATION ALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN SPILL KIT STATION ALM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL567VA
  • Mfr. Model # MCHL567VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item Spill Station Sign
  • Width 14"
  • Legend Spill-Kit Station
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Thickness 0.040"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Aluminum
  • Sign Legend Color Black
  • Sign Subject Matter Spill Control
  • Printed Language English
  • Sign Background Color Yellow
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list