SAFETY SIGN SLIPPERY WHEN WET VIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN SLIPPERY WHEN WET VIN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPC36BVS
  • Mfr. Model # MCSPC36BVS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Item Caution Sign
  • Height 7"
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black/Yellow
  • Width 10"
  • Standards ANSI Z535.2-2002, 29 CFR 1910.145
  • Legend Slippery When Wet
  • Subject Matter Fall Protection
  • Mounting Style Surface
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list