SAFETY SIGN SLIPPERY WHEN WET PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN SLIPPERY WHEN WET PLA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPC36BVP
  • Mfr. Model # MCSPC36BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Caution Sign
  • Width 10"
  • Material Plastic
  • Height 7"
  • Legend Slippery When Wet
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Standards ANSI Z535.2-22, 29 CFR 191.145
  • Language English
  • Legend Style Text
  • Subject Matter Fall Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list