Skip Content
SAFETY SIGN,SAFETY SHOWER,GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,SAFETY SHOWER,GLOW

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3059G
  • Mfr. Model # 3059G
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.445 lbs

Product Details

3-sided Triview(TM) Signs - Glow-in-the-dark signs are rated for 10+ hours. Standard Version Safety Shower message. Size: 7.5 inch x 20 inch x 5 inch.

Technical Specs

  • Item Safety Shower
  • UV Resistant No
  • Glow-in-the-Dark Yes
  • Double-Sided Yes
  • Width 20"
  • Height 7-1/2"
  • Thickness 0.250"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Plastic
  • Legend Style Text and Symbol
  • Sign Legend Color Green
  • Sign Background Color White
  • Sign Subject Matter Eyewash and Shower
  • Printed Language English
  • Legend Safety Shower (Emergency Shower Pictogram)
  • Header No Header
  • Sign Mounting Style With Mounting Holes, 3-Sided

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list