Skip Content
SAFETY SIGN RADIOACTIVE MAT VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN RADIOACTIVE MAT VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMRAD503VS
  • Mfr. Model # MRAD503VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Caution Radiation Sign
  • Legend Radioactive Materials
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Legend/Background Color Red/Yellow
  • Standards 29 CFR 191.145, 29 CFR 191.196
  • Mounting Style Surface
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list