Skip Content
SAFETY SIGN PROPANE GAS VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN PROPANE GAS VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCPGD31VS
  • Mfr. Model # MCPGD31VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Self-Adhesive Vinyl
  • Width 10"
  • Legend Propane Gas
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Subject Matter Chemicals or Hazardous
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list