Skip Content
SAFETY SIGN PESTICIDE STORAGE PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN PESTICIDE STORAGE PLA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCAW109VP
  • Mfr. Model # MCAW109VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Danger Sign
  • Width 14"
  • Mounting Style Surface
  • Thickness 55 mil
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Legend/Background Color Red and Black/White
  • Legend Pesticide Storage Area
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list