Skip Content
SAFETY SIGN PERSONAL PROTECT PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN PERSONAL PROTECT PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPPEC48VP
  • Mfr. Model # MPPEC48VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Caution Sign
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Legend Personal Protective Equipment Required Beyond This Point
  • Subject Matter Personal Protection
  • Language English
  • Mounting Style Surface
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list