Skip Content
SAFETY SIGN PERMIT CONFINED VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN PERMIT CONFINED VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD32VS
  • Mfr. Model # MCSPD32VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Self-Adhesive Vinyl
  • Width 14"
  • Legend Permit Required Confined Space Do Not Enter
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list