SAFETY SIGN PERMIT CONFINED ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN PERMIT CONFINED ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSPD32VA
  • Mfr. Model # MCSPD32VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Material Aluminum
  • Legend/Background Color Red and Black/White
  • Legend Permit Required Confined Space Do Not Enter
  • Mounting Style Surface
  • Width 14"
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list