Skip Content
SAFETY SIGN PERMIT CONFINED ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN PERMIT CONFINED ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCSP007VA
  • Mfr. Model # MCSP007VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Material Aluminum
  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend Permit Required Confined Space Do Not Enter
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list