Skip Content
SAFETY SIGN OXYGEN PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN OXYGEN PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCPGD12VP
  • Mfr. Model # MCPGD12VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Danger Sign
  • Width 14"
  • Legend Oxygen
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535.2, 29 CFR 191.145
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list