SAFETY SIGN OVERHEAD POWER PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN OVERHEAD POWER PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMELC054VP
  • Mfr. Model # MELC054VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Width 14"
  • Material Plastic
  • Item Danger Sign
  • Legend/Background Color Red and Black/White
  • Height 10"
  • Legend Overhead Power Lines
  • Mounting Style Surface
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list