Skip Content
SAFETY SIGN NO SMOKING VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK575VS
  • Mfr. Model # MSMK575VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Legend No Smoking
  • Width 10"
  • Legend Style Text
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Thickness 0.004"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Vinyl
  • Header No Header
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list