Skip Content
SAFETY SIGN NO SMOKING VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK407VS
  • Mfr. Model # MSMK407VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Width 7"
  • Item No Smoking Sign
  • Height 10"
  • Legend No Smoking
  • Standards ANSI Z535.2-22
  • Legend Style Text and Symbol
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Thickness 0.004"
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list