Skip Content
SAFETY SIGN NO SMOKING PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD06VP
  • Mfr. Model # MSMKD06VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2272
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Danger Sign
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Height 10"
  • Width 14"
  • Legend No Smoking
  • Thickness 0.055"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Glow-in-the-Dark No
  • Header Danger
  • Sign Mounting Style With Mounting Holes
  • UV Resistant Yes
  • Sign Material Plastic
  • Legend Style Text
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Header Background Color Black, Red
  • Sign Legend Color Black
  • Printed Language English
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list