SAFETY SIGN NO SMOKING PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN NO SMOKING PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK575VP
  • Mfr. Model # MSMK575VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item No Smoking Sign
  • Height 7"
  • Width 10"
  • Legend Style Text
  • Legend No Smoking
  • Thickness 0.055"
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • UV Resistant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list