Skip Content
SAFETY SIGN NO SMOKING OPEN ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING OPEN ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD02VA
  • Mfr. Model # MSMKD02VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend No Smoking No Open Flames No Sparks
  • Legend Style Text
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header Danger
  • Sign Material Aluminum
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Subject Matter No Smoking
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list