SAFETY SIGN NO SMOKING MATCH VINL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN NO SMOKING MATCH VINL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKG54VS
  • Mfr. Model # MSMKG54VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 14"
  • Legend No Smoking Matches Or Open Flames In This Area
  • Legend Style Text and Symbol
  • Thickness 0.004"
  • Header No Header
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Vinyl
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list