SAFETY SIGN NO SMOKING MATCH VINL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN NO SMOKING MATCH VINL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD13VS
  • Mfr. Model # MSMKD13VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2272
  • Shipping Weight 0.005 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Legend No Smoking, Matches Or Open Lights
  • Width 14"
  • Thickness 0.004"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header Danger
  • Legend Style Text
  • Sign Material Vinyl
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list