Skip Content
SAFETY SIGN NO SMOKING MATCH PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING MATCH PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD13BVP
  • Mfr. Model # MSMKD13BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2272
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Item Danger Sign
  • Legend No Smoking, Matches Or Open Lights
  • Thickness 0.055"
  • Width 10"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header Danger
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Header Background Color Black, Red
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list