Skip Content
SAFETY SIGN NO SMOKING MATCH ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING MATCH ALUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD13VA
  • Mfr. Model # MSMKD13VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2272
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Danger Sign
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Height 10"
  • Width 14"
  • Legend No Smoking, Matches Or Open Lights
  • Thickness 0.040"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header Danger
  • Legend Style Text
  • Sign Material Aluminum
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Black, Red
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list