SAFETY SIGN NO SMOKING FLAMES VIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN NO SMOKING FLAMES VIN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK120VS
  • Mfr. Model # MSMK120VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Height 7"
  • Item Danger No Smoking Sign
  • Width 10"
  • Legend No Smoking Or Open Flame
  • Legend Style Text
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • Thickness 0.004"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header Danger
  • Sign Material Vinyl
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Header Background Color Black, Red
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list