SAFETY SIGN NO SMOKING BILING PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN NO SMOKING BILING PLA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK514VP
  • Mfr. Model # MSMK514VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 7"
  • Legend No Smoking/No Se Fuma
  • Legend Style Text and Symbol
  • Thickness 0.055"
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Black
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list