Skip Content
SAFETY SIGN NO SMOKING BIL PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING BIL PLAST

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSSM105VP
  • Mfr. Model # MSSM105VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Item Danger No Smoking Sign
  • Width 10"
  • Legend No Smoking/No Fumar
  • Standards 29 CFR 191.145
  • Legend Style Text and Symbol
  • Thickness 0.055"
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • UV Resistant Yes
  • Header Danger/Peligro
  • ANSI Compliant Yes
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Header Background Color Black, Red
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list