Skip Content
SAFETY SIGN NO SMOKING ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING ALUMINUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKD06VA
  • Mfr. Model # MSMKD06VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2272
  • Shipping Weight 0.55 lbs

Technical Specs

  • Legend Style Text
  • Height 10"
  • Width 14"
  • Item Danger Sign
  • Legend No Smoking
  • Thickness 0.040"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • UV Resistant Yes
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Header Danger
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Background Color Black, Red
  • Header Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list