Skip Content
SAFETY SIGN NO SMOKING ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO SMOKING ALUMINUM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMK570VA
  • Mfr. Model # MSMK570VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Height 10"
  • Item No Smoking Sign
  • Width 14"
  • Legend No Smoking
  • Legend Style Text
  • Thickness 0.040"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list