Skip Content
SAFETY SIGN NO EXIT VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN NO EXIT VINYL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMEXT08VS
  • Mfr. Model # MEXT08VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Fire No Exit Sign
  • Width 14"
  • Legend No Exit
  • Height 10"
  • Material Self-Adhesive Vinyl
  • Mounting Style Surface
  • Legend/Background Color Red/White
  • Language English
  • Legend Style Text
  • Subject Matter Exit & Evacuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list