Skip Content
SAFETY SIGN,MSDS,3-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN,MSDS,3-SIDED

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG3058
  • Mfr. Model # 3058
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Height 7-1/2"
  • Width 20"
  • Item MSDS Sign
  • Legend MSDS
  • Thickness 250 Mil
  • Legend Style Text and Symbol
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Includes Adhesive Mounts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list