Skip Content
SAFETY SIGN LEAD WORK AREA PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN LEAD WORK AREA PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSMKW02VP
  • Mfr. Model # MSMKW02VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Warning No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend Lead Work Area Poison No Smoking Or Eating
  • Standards ANSI Z535.2-1998
  • Legend Style Text
  • Thickness 0.055"
  • Header Warning
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • Double-Sided No
  • Header Legend Color Black
  • Sign Shape Rectangle
  • Header Background Color Orange
  • Sign Legend Color Black
  • Sign Subject Matter No Smoking
  • Sign Background Color Orange
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list