SAFETY SIGN KIT NFPA DIAMOND ALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN KIT NFPA DIAMOND ALM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFZFD812VA
  • Mfr. Model # ZFD812VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Height 10"
  • Includes (15) Numbers, (3) Sets of 0, 1, 2, 3, 4 and Use No Water, Radiation, Ox, SA, Acid, Cor, Alk Symbols, NFPA Wallet Guide
  • Item NFPA Sign
  • Material Aluminum
  • Legend Notice NFPA Diamond Hazard Rating 4 Extreme, 3 Serious, 2 Moderate, 1 Slight, 0 Minimal
  • Width 7"
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards NFPA
  • Language English
  • Header Notice
  • Legend Style Text and Symbol
  • Sign Shape Rectangle
  • Hazard Communication Standard NFPA
  • Write on Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list