SAFETY SIGN KIT,17X12 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN KIT,17X12 IN, PLASTIC

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Z519
  • Mfr. Model # 8Z519
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 17"
  • Item Safety Sign Making Kit
  • Material Plastic
  • Width 12 In
  • Legend (2) Blank Signs, (1) Each Danger, Warning, Caution and Notice Signs, (4) Sheets of 1-5/8 In. H Die-Cut Letters
  • Subject Matter Blank
  • Language English
  • Standards 29 CFR 1910.145, ANSI Z535.2
  • Legend Style Blank
  • Includes (2) Blank Signs, (1) Each Danger, Warning, Caution and Notice Signs, (4) Sheets of 1-5/8 In. H Die-Cut Letters
  • UV Resistant No
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Material Plastic
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list