Skip Content
SAFETY SIGN KEEP OUT BIL PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN KEEP OUT BIL PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSAD110VP
  • Mfr. Model # MSAD110VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 14"
  • Item Danger Sign
  • Material Plastic
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Keep Out/Mantener Afuera
  • Mounting Style Surface
  • Standards 29 CFR 191.145
  • Language English/Spanish
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list