Skip Content
SAFETY SIGN KEEP AREA CLEAN PLAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN KEEP AREA CLEAN PLAS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMGNFN15VP
  • Mfr. Model # MGNFN15VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Plastic
  • Width 14"
  • Legend/Background Color Black and Blue/White
  • Legend Keep This Area Clean
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Maintenance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list