SAFETY SIGN KEEP ALL CYLINDERS PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY SIGN KEEP ALL CYLINDERS PL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCPG825VP
  • Mfr. Model # MCPG825VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Self-Adhesive Plastic
  • Width 14"
  • Legend Keep All Cylinders Chained
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535.2-1991, 29 CFR 191.145
  • Subject Matter Security
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list