Skip Content
SAFETY SIGN KEEP ALL CYLINDERS AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY SIGN KEEP ALL CYLINDERS AL

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCPG825VA
  • Mfr. Model # MCPG825VA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Width 14"
  • Material Aluminum
  • Legend Keep All Cylinders Chained
  • Mounting Style Surface
  • Legend/Background Color Black and Blue/White
  • Standards ANSI Z535.2-1991, 29 CFR 191.145
  • Subject Matter Security
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list